

CLIMAX METAL
CLIMAX METAL
ISTC-175-16
CLIMAX METAL CLIMAX METAL
Description
ISTC-175-16 CLAMP COLLAR ; 1-3/4"-16 BORE BLK OXD STL 1-PIECE
1-3/4-16 Bore Thread; Shaft Collar; Steel; 2-3/4" Outside Diameter; 11/16" Width; 5/16-24 X 1 Clamp Screw Size; One Piece Split Threaded
Part #
ISTC-175-16
BDI #
196547

Details
43.26
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/ISTC-175-16/p/196547
Your Price
$ 43.26 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.656
EAN
0044861515761
Product Group - BDI
M02194
Bore Threaded
1-3/4-16
Component
Shaft Collar
Material
Steel
Split or Solid Description
One Piece Split Threaded
Clamp Screw Size if applicable
5/16-24 X 1
Set Screw
No
Keyway Yes/No
No
Other Features
Black Oxide Coated
Inch - Metric
Inch
Long Description
1-3/4-16 Bore Thread; Shaft Collar; Steel; 2-3/4" Outside Diameter; 11/16" Width; 5/16-24 X 1 Clamp Screw Size; One Piece Split Threaded
Width
0.688 Inch | 17.475 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
2.75 Inch | 69.85 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh