Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

M1C-12-S https://www.bdiexpress.com/medias/INDXXXLCKCLR-1C-1SPL-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8NjE4MHxpbWFnZS9qcGVnfGFHTTJMMmd6TlM4eE1EYzJPRFkyTURFek5UazJOaTlKVGtSWVdGaE1RMHREVEZKZk1VTmZNVk5RVEY5VFUxOHpNREI0TXpBd0xtcHdad3xiM2I4ZWU0OWE3Y2JmNzY5MWM0YzQwMjFiZTM5MzJmMmQ4N2E0YjIxYWYzMDU5YTBlYTkyOGY4OGNmYzBjOTlk
17000399 Collars 

CLIMAX METAL CLIMAX METAL

M1C-12-S

Description

M1C-12-S CLAMP COLLAR ; 12MM BORE SS 50/BOX

Shaft Collar; Metric One-Piece Clamping Collar M1C-Series; 12MM Bore Size; 1-1/8" Outside Diameter; 11MM Width; Stainless Steel; M 4 X 12 Clamp Screw; 1.4OZ Approximate Weight

Part #

M1C-12-S

BDI #
17000399

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

23.442800000000002 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 23.44 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31162811
Weight / Kilogram
0.15
EAN
0044861601082
Product Group - BDI
M02194
Bore Threaded
Metric
Component
Shaft Collar
Material
Stainless Steel
Split or Solid Description
One Piece Split
Clamp Screw Size if applicable
M4 X 12
Set Screw
No
Keyway Yes/No
No
Other Features
Corrosion Resistance
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Collar
Harmonized Tariff Code
7318.19.00.00
Noun
Collar
Keyword String
Shaft
Manufacturer URL
Manufacturer Item Number
M1C-12-S
Weight / LBS
0.088
Long Description
Shaft Collar; Metric One-Piece Clamping Collar M1C-Series; 12MM Bore Size; 1-1/8" Outside Diameter; 11MM Width; Stainless Steel; M 4 X 12 Clamp Screw; 1.4OZ Approximate Weight
Bore
0.472 Inch | 12 Millimeter
Width
0.433 Inch | 11 Millimeter
Outside Diameter
1.125 Inch | 28.575 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh