

CLIMAX METAL
CLIMAX METAL
M1C-75
CLIMAX METAL CLIMAX METAL
Description
M1C-75 CLAMP COLLAR ; 75MM BORE BLK OXD STL
75MM Bore; Shaft Collar; Steel; 107.95MM Outside Diameter; 19MM Width; M8 X 25 Clamp Screw Size; One Piece Split
Part #
M1C-75
BDI #
196641

Details
77.39
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/M1C-75/p/196641
Your Price
$ 77.39 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162811
Weight / Kilogram
1.219
EAN
0044861610756
Product Group - BDI
M02194
Bore Threaded
Metric
Component
Shaft Collar
Material
Steel
Split or Solid Description
One Piece Split
Clamp Screw Size if applicable
M8 X 25
Set Screw
No
Keyway Yes/No
No
Other Features
Black Oxide Coated | No Relief Cut
Inch - Metric
Metric
Long Description
75MM Bore; Shaft Collar; Steel; 107.95MM Outside Diameter; 19MM Width; M8 X 25 Clamp Screw Size; One Piece Split
Width
0.748 Inch | 19 Millimeter
Outside Diameter
4.25 Inch | 107.95 Millimeter
Bore
2.953 Inch | 75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh