CLIMAX METAL
CLIMAX METAL
M2C-70-S
CLIMAX METAL CLIMAX METAL
Description
M2C-70-S CLAMP COLLAR ; 70MM BORE SS 5/BOX
70MM Bore; Shaft Collar; Stainless Steel; 101.6MM Outside Diameter; 19MM Width; M8 X 25 Clamp Screw Size; Two Piece Split
Part #
M2C-70-S
BDI #
196724

Details
460.4615
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/M2C-70-S/p/196724
Your Price
$ 460.46 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.501
EAN
0044861993453
Product Group - BDI
M02194
Bore Threaded
Metric
Component
Shaft Collar
Material
Stainless Steel
Split or Solid Description
Two Piece Split
Clamp Screw Size if applicable
M8 X 25
Set Screw
No
Keyway Yes/No
No
Other Features
Corrosion Resistance
Inch - Metric
Metric
Long Description
70MM Bore; Shaft Collar; Stainless Steel; 101.6MM Outside Diameter; 19MM Width; M8 X 25 Clamp Screw Size; Two Piece Split
Width
0.748 Inch | 19 Millimeter
Bore
2.756 Inch | 70 Millimeter
Outside Diameter
4 Inch | 101.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh