

CLIMAX METAL
CLIMAX METAL
MC-04
CLIMAX METAL CLIMAX METAL
Description
MC-04 SET SCREW COLLAR ; 4MM BLK OXD STL 100/BOX
4MM Bore; Shaft Collar; Steel; 9.525MM Outside Diameter; 5MM Width; One Set Screw; M2 X 3 Set Screw Size; One Piece Solid
Part #
MC-04
BDI #
196738

Details
4.3672
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/MC-04/p/196738
Your Price
$ 4.37 / each
$ 4.37 / each BDIExpress
$ 4.37 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162811
Weight / Kilogram
0.001
EAN
0044861600047
Product Group - BDI
M02194
Bore Threaded
Metric
Component
Shaft Collar
Material
Steel
Split or Solid Description
One Piece Solid
Set Screw
Yes
Set Screw Size
M2 X 3
Number of Set Screws
One
Keyway Yes/No
No
Other Features
Black Oxide Coated
Inch - Metric
Metric
Long Description
4MM Bore; Shaft Collar; Steel; 9.525MM Outside Diameter; 5MM Width; One Set Screw; M2 X 3 Set Screw Size; One Piece Solid
Width
0.197 Inch | 5 Millimeter
Outside Diameter
0.375 Inch | 9.525 Millimeter
Bore
0.157 Inch | 4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh