https://www.bdiexpress.com/medias/INDXXXLCKCLR-1C-1SPL-AL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU5NzZ8aW1hZ2UvanBlZ3xhRFU1TDJnd05DOHhNREF5T0RVME1EYzRPRGMyTmk5SlRrUllXRmhNUTB0RFRGSmZNVU5mTVZOUVRGOUJURjh6TURCNE16QXdMbXB3Wnd8MDBjOTllNzFhNTEyMjE3NzZlOWI2YjI3NzZjYzNhMzZjYzkzMTE3Mjg0ODg2MDJjMDhjZmE3MDZkZTA1MzZmMg
https://www.bdiexpress.com/medias/INDXXXLCKCLR-1C-1SPL-AL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU5NzZ8aW1hZ2UvanBlZ3xhRFU1TDJnd05DOHhNREF5T0RVME1EYzRPRGMyTmk5SlRrUllXRmhNUTB0RFRGSmZNVU5mTVZOUVRGOUJURjh6TURCNE16QXdMbXB3Wnd8MDBjOTllNzFhNTEyMjE3NzZlOWI2YjI3NzZjYzNhMzZjYzkzMTE3Mjg0ODg2MDJjMDhjZmE3MDZkZTA1MzZmMg
RULAND
RULAND
MCL-21-A
RULAND RULAND
Description
MCL-21-A CLAMP SHAFT COLLAR ; 1PIECE 21MM BORE ALUM
21MM Bore; Shaft Collar; Aluminum; 42MM Outside Diameter; 15MM Width; M6 X 16 Clamp Screw Size; One Piece Split
Part #
MCL-21-A
BDI #
799407
Details
16.48
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/MCL-21-A/p/799407
Your Price
$ 16.48 / each
$ 17.00 / each BDIExpress
$ 17.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162811
Weight / Kilogram
0.045
EAN
0063452901205
Product Group - BDI
M02194
Bore Threaded
Metric
Component
Shaft Collar
Material
Aluminum
Split or Solid Description
One Piece Split
Clamp Screw Size if applicable
M6 X 16
Set Screw
No
Keyway Yes/No
No
Other Features
Forged Clamp Screw | Single Point Faced | Option Balanced Version
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Collar
Harmonized Tariff Code
7318.19.00.00
Noun
Collar
Keyword String
Shaft
Weight / LBS
0.1
Long Description
21MM Bore; Shaft Collar; Aluminum; 42MM Outside Diameter; 15MM Width; M6 X 16 Clamp Screw Size; One Piece Split
Width
0.591 Inch | 15 Millimeter
Outside Diameter
1.654 Inch | 42 Millimeter
Bore
0.827 Inch | 21 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

