

RULAND
RULAND
MSP-22-AN
RULAND RULAND
Description
MSP-22-AN CLAMP SHAFT COLLAR ; 2PIECE 22MM BORE ANODIZED ALUM
22MM Bore; Shaft Collar; Aluminum; 42MM Outside Diameter; 15MM Width; M6 X 16 Clamp Screw Size; Two Piece Split
Part #
MSP-22-AN
BDI #
24527520

Details
45.2
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/MSP-22-AN/p/24527520
Your Price
$ 45.20 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162811
Weight / Kilogram
0.046
EAN
0063452911755
Product Group - BDI
M02194
Bore Threaded
Metric
Component
Shaft Collar
Material
Aluminum
Split or Solid Description
Two Piece Split
Clamp Screw Size if applicable
M6 X 16
Set Screw
No
Keyway Yes/No
No
Other Features
Anodized | Forged Clamp Screw | Single Point Faced | Optional Keyway and Opposing Screw
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Collar
Harmonized Tariff Code
7318.19.00.00
Noun
Collar
Keyword String
Shaft
Weight / LBS
0.09
Long Description
22MM Bore; Shaft Collar; Aluminum; 42MM Outside Diameter; 15MM Width; M6 X 16 Clamp Screw Size; Two Piece Split
Bore
0.866 Inch | 22 Millimeter
Width
0.591 Inch | 15 Millimeter
Outside Diameter
1.654 Inch | 42 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh