RULAND
RULAND
MSP-45-SS
RULAND RULAND
Description
MSP-45-SS CLAMP SHAFT COLLAR ; 2PIECE 45MM BORE SS
45MM Bore; Shaft Collar; Stainless Steel; 73MM Outside Diameter; 19MM Width; M8 X 25 Clamp Screw Size; Two Piece Split
Part #
MSP-45-SS
BDI #
800309
Details
162.74
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/MSP-45-SS/p/800309
Your Price
$ 162.74 / each
$ 163.00 / each BDIExpress
$ 163.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162811
Weight / Kilogram
0.357
EAN
0634529016084
Product Group - BDI
M02194
Bore Threaded
Metric
Component
Shaft Collar
Material
Stainless Steel
Split or Solid Description
Two Piece Split
Clamp Screw Size if applicable
M8 X 25
Set Screw
No
Keyway Yes/No
No
Other Features
Corrosion Resistance | Forged Clamp Screw | Single Point Faced | Optional Keyway and Opposing Screw
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Collar
Harmonized Tariff Code
7318.19.00.00
Noun
Collar
Keyword String
Shaft
Weight / LBS
0.85
Long Description
45MM Bore; Shaft Collar; Stainless Steel; 73MM Outside Diameter; 19MM Width; M8 X 25 Clamp Screw Size; Two Piece Split
Bore
1.772 Inch | 45 Millimeter
Outside Diameter
2.874 Inch | 73 Millimeter
Width
0.748 Inch | 19 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


