https://www.bdiexpress.com/medias/INDXXXLCKCLR-MSPH-2SPL-BSTL-300x300.jpg?context=bWFzdGVyfHJvb3R8NTIzNHxpbWFnZS9qcGVnfGFHWm1MMmd3T1M4eE1EYzNNREEzTVRFMU9EZ3hOQzlKVGtSWVdGaE1RMHREVEZKZlRWTlFTRjh5VTFCTVgwSlRWRXhmTXpBd2VETXdNQzVxY0djfGFkZGIzZDEyZDdjZmFjZDI4OWJkYmRhNzM1NDA0OTRhMmE0ZDk2MGMzZjk1NWEwZTVmMmE2ZGU2NTE2ODRhYzk
https://www.bdiexpress.com/medias/INDXXXLCKCLR-MSPH-2SPL-BSTL-300x300.jpg?context=bWFzdGVyfHJvb3R8NTIzNHxpbWFnZS9qcGVnfGFHWm1MMmd3T1M4eE1EYzNNREEzTVRFMU9EZ3hOQzlKVGtSWVdGaE1RMHREVEZKZlRWTlFTRjh5VTFCTVgwSlRWRXhmTXpBd2VETXdNQzVxY0djfGFkZGIzZDEyZDdjZmFjZDI4OWJkYmRhNzM1NDA0OTRhMmE0ZDk2MGMzZjk1NWEwZTVmMmE2ZGU2NTE2ODRhYzk
RULAND
RULAND
MSPH-90-F
RULAND RULAND
Description
MSPH-90-F HVY DUTY SAHFT COLLAR ; 2PIECE 90MM BORE STEEL
Collar, Shaft; 90MM Bore; Steel; Two Piece Split; 130MM Outside Diameter; 32MM Width; M12 X 40 Clamp Screw; No Keyway
Part #
MSPH-90-F
BDI #
800381
Details
463.5
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/MSPH-90-F/p/800381
Your Price
$ 463.50 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162811
Weight / Kilogram
1.62
EAN
0634529133255
Product Group - BDI
M02194
Bore Threaded
Metric
Component
Shaft Collar
Material
Steel
Split or Solid Description
Two Piece Split
Clamp Screw Size if applicable
M12 X 40
Set Screw
No
Keyway Yes/No
No
Other Features
Black Oxide Coated
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Collar
Harmonized Tariff Code
7318.19.00.00
Noun
Collar
Keyword String
Shaft
Manufacturer URL
https://www.ruland.com
Long Description
Collar, Shaft; 90MM Bore; Steel; Two Piece Split; 130MM Outside Diameter; 32MM Width; M12 X 40 Clamp Screw; No Keyway
Bore
3.543 Inch | 90 Millimeter
Width
1.26 Inch | 32 Millimeter
Outside Diameter
5.12 Inch | 130 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

