https://www.bdiexpress.com/medias/INDXXXLCKCLR-QCL-1SPL-AL-300x300.jpg?context=bWFzdGVyfHJvb3R8Njc4M3xpbWFnZS9qcGVnfGFESm1MMmd4TVM4eE1EYzJOamMxT1RNMk1qVTVNQzlKVGtSWVdGaE1RMHREVEZKZlVVTk1YekZUVUV4ZlFVeGZNekF3ZURNd01DNXFjR2N8NDJiMjRkMjRiYTBmOGUzODM1NDhjODA2ODc1NzllMjQ2ZTIyZTNkM2JmMzM5MmEwMDEzM2U5ZDA0YTUwMDdjNA
https://www.bdiexpress.com/medias/INDXXXLCKCLR-QCL-1SPL-AL-300x300.jpg?context=bWFzdGVyfHJvb3R8Njc4M3xpbWFnZS9qcGVnfGFESm1MMmd4TVM4eE1EYzJOamMxT1RNMk1qVTVNQzlKVGtSWVdGaE1RMHREVEZKZlVVTk1YekZUVUV4ZlFVeGZNekF3ZURNd01DNXFjR2N8NDJiMjRkMjRiYTBmOGUzODM1NDhjODA2ODc1NzllMjQ2ZTIyZTNkM2JmMzM5MmEwMDEzM2U5ZDA0YTUwMDdjNA
RULAND
RULAND
QCL-10-A
RULAND RULAND
Description
QCL-10-A QUICK CLAMPING SHAFT COLLAR ; CAM LEVER 5/8" BORE ANODIZED ALUM
5/8" Bore; Shaft Collar; Aluminum; 1.496" Outside Diameter; 0.394" Width; M3 Clamp Screw Size; One Piece Split
Part #
QCL-10-A
BDI #
801059
Details
44.29
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/QCL-10-A/p/801059
Your Price
$ 44.29 / each
$ 45.00 / each BDIExpress
$ 45.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162811
Weight / Kilogram
0.023
EAN
0634529125540
Product Group - BDI
M02194
Bore Threaded
No
Component
Shaft Collar
Material
Aluminum
Split or Solid Description
One Piece Split
Clamp Screw Size if applicable
M3
Set Screw
No
Keyway Yes/No
No
Other Features
Anodized | Quick Clamp | Special Design for Quick Adjustment
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Collar
Harmonized Tariff Code
7318.19.00.00
Noun
Collar
Keyword String
Shaft
Weight / LBS
0.056
Long Description
5/8" Bore; Shaft Collar; Aluminum; 1.496" Outside Diameter; 0.394" Width; M3 Clamp Screw Size; One Piece Split
Bore
0.625 Inch | 15.875 Millimeter
Outside Diameter
1.496 Inch | 38 Millimeter
Width
0.394 Inch | 10 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

