

RULAND
RULAND
QCL-22-A
RULAND RULAND
Description
QCL-22-A QUICK CLAMPING SHAFT COLLAR ; CAM LEVER 1-3/8" BORE ANODIZED ALUM
1-3/8" Bore; Shaft Collar; Aluminum; 2-61/64" Outside Diameter; 0.591" Width; M5 Clamp Screw Size; One Piece Split
Part #
QCL-22-A
BDI #
801064

Details
89.28
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/QCL-22-A/p/801064
Your Price
$ 89.28 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162811
Weight / Kilogram
0.13
EAN
0063452912559
Product Group - BDI
M02194
Bore Threaded
No
Component
Shaft Collar
Material
Aluminum
Split or Solid Description
One Piece Split
Clamp Screw Size if applicable
M5
Set Screw
No
Keyway Yes/No
No
Other Features
Anodized | Quick Clamp | Special Design for Quick Adjustment
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Collar
Harmonized Tariff Code
7318.19.00.00
Noun
Collar
Keyword String
Shaft
Weight / LBS
0.276
Long Description
1-3/8" Bore; Shaft Collar; Aluminum; 2-61/64" Outside Diameter; 0.591" Width; M5 Clamp Screw Size; One Piece Split
Bore
1.375 Inch | 34.925 Millimeter
Outside Diameter
2.953 Inch | 75 Millimeter
Width
0.591 Inch | 15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh