19288082
锁紧环
TIMKEN
TIMKEN
S1010K
TIMKEN TIMKEN
描述
TIMKEN S1010K
Bearing Collar; 5/8" Bore; Steel; One Piece Solid; 11/8" Outer Diameter; 17/32" Width; Two Number of Set Screw; No Keyway; For G1010KRRB Ball Bearing
制造商部件号
S1010K
BDI部件号
19288082
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E5%AE%9A%E4%BD%8D%E5%92%8C%E9%94%81%E7%B4%A7%E8%A3%85%E7%BD%AE/%E9%94%81%E7%B4%A7%E7%8E%AF/S1010K/p/19288082
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0087796143845
重量 / Kilogram
0.037
Product Group - BDI
M02194
名称
Collar
关键字串
Bearing
产品明细
Bearing Collar
产品规格
5/8" Bore; Steel; One Piece Solid; 11/8" Outer Diameter; 17/32" Width; Two Number of Set Screw; No Keyway
详细描述
Bearing Collar; 5/8" Bore; Steel; One Piece Solid; 11/8" Outer Diameter; 17/32" Width; Two Number of Set Screw; No Keyway; For G1010KRRB Ball Bearing