

WHITTET-HIGGINS
WHITTET-HIGGINS
SC-50
WHITTET-HIGGINS WHITTET-HIGGINS
Description
SC-50 CLAMP LOCK COLLAR ; STEEL FULL SPLIT W/LOCKING SCREW
3-1/8" Bore; Shaft Collar; Steel; 4-1/2" Outside Diameter; 7/8" Width; 3/8-24 Clamp Screw Size; Two Piece Split
Part #
SC-50
BDI #
968342

Details
621.13
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/SC-50/p/968342
Your Price
$ 621.13 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162811
Weight / Kilogram
0.884
EAN
0751968845003
Product Group - BDI
M02194
Bore Threaded
No
Component
Shaft Collar
Material
Steel
Split or Solid Description
Two Piece Split
Clamp Screw Size if applicable
3/8-24
Set Screw
No
Keyway Yes/No
No
Other Features
Wax Impregnated Black Oxide Finish | Blackened Alloy Steel Socket Head Cap Screw
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Collar
Harmonized Tariff Code
7318.19.00.00
Noun
Collar
Keyword String
Shaft
Long Description
3-1/8" Bore; Shaft Collar; Steel; 4-1/2" Outside Diameter; 7/8" Width; 3/8-24 Clamp Screw Size; Two Piece Split
Outside Diameter
4.5 Inch | 114.3 Millimeter
Bore
3.125 Inch | 79.375 Millimeter
Width
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh