

TRITAN
TRITAN
SC1 1/2-ZP
TRITAN TRITAN
Description
SC1 1/2-ZP SHAFT COLLAR ; 1-1/2IN SOLID ZINC PLATED SET SCREW
Collar, Shaft; 1-1/2" Bore; Steel; One Piece Solid; 2-1/4" Outside Diameter; 3/4" Width; 3/8-16 X 3/8 Set Screw Size; One Number of Set Screw; No Keyway
Part #
2101095094
BDI #
21529461

Details
8.991900000000001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/SC1-1-2-ZP/p/21529461
Your Price
$ 8.99 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162811
Weight / Kilogram
0.204
EAN
0888569133380
Product Group - BDI
M02194
Bore Threaded
No
Component
Shaft Collar
Material
Steel
Split or Solid Description
One Piece Solid
Set Screw
Yes
Set Screw Size
3/8-16 X 3/8
Number of Set Screws
One
Keyway Yes/No
No
Other Features
Zinc Plated
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Collar
Harmonized Tariff Code
7318.19.00.00
Noun
Collar
Long Description
Collar, Shaft; 1-1/2" Bore; Steel; One Piece Solid; 2-1/4" Outside Diameter; 3/4" Width; 3/8-16 X 3/8 Set Screw Size; One Number of Set Screw; No Keyway
Bore
1.5 Inch | 38.1 Millimeter
Width
0.75 Inch | 19.05 Millimeter
Outside Diameter
2.25 Inch | 57.15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh