Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SC1 3/16-ZP https://www.bdiexpress.com/medias/INDXXXLCKCLR-SC-1SOL-ZSTL-300x300.jpg?context=bWFzdGVyfHJvb3R8NTU4M3xpbWFnZS9qcGVnfGFHUXhMMmcxWmk4eE1EYzJPVEkwTWpreE5EZzBOaTlKVGtSWVdGaE1RMHREVEZKZlUwTmZNVk5QVEY5YVUxUk1Yek13TUhnek1EQXVhbkJufGM3OTI5YjA2NzRkNzgzNWJjMmVhZGY2MjhkMDcxYzcwMjY1Y2ZhMzllY2IwYTc3ODJiODYxODg4ZTIwZTEwNjA
21529460 Collars 

TRITAN TRITAN

SC1 3/16-ZP

Description

SC1 3/16-ZP SHAFT COLLAR ; 1-3/16IN SOLID ZINC PLATED SET SCREW

Collar, Shaft; 1-3/16" Bore; Steel; One Piece Solid; 2" Outside Diameter; 11/16" Width; 3/8-16 X 3/8 Set Screw Size; One Number of Set Screw; No Keyway

Part #

2101095127

BDI #
21529460

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

7.27 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 7.27 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
SOLVE INDUSTRIAL MOTION GROUP https://www.tritanpt.com
Minimum Buy Quantity
N/A
UNSPSC
31162811
Weight / Kilogram
0.173
EAN
0888569133281
Product Group - BDI
M02194
Bore Threaded
No
Component
Shaft Collar
Material
Steel
Split or Solid Description
One Piece Solid
Set Screw
Yes
Set Screw Size
3/8-16 X 3/8
Number of Set Screws
One
Keyway Yes/No
No
Other Features
Zinc Plated
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Collar
Harmonized Tariff Code
7318.19.00.00
Noun
Collar
Keyword String
Shaft
Manufacturer URL
Long Description
Collar, Shaft; 1-3/16" Bore; Steel; One Piece Solid; 2" Outside Diameter; 11/16" Width; 3/8-16 X 3/8 Set Screw Size; One Number of Set Screw; No Keyway
Bore
1.188 Inch | 30.175 Millimeter
Outside Diameter
2 Inch | 50.8 Millimeter
Width
0.688 Inch | 17.475 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh