REXNORD
REXNORD
SC1176
REXNORD REXNORD
Description
SC1176 SET COLLAR KIT ; FOR SPHERICAL ROLLER BEARING
Shaft Collar Kit; Set Screw; One Piece Solid; Steel Material; Heat Treated; For Spherical Roller Bearing
Part #
10415753
BDI #
18146091
Details
621.6538017500001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/SC1176/p/18146091
Your Price
$ 621.65 / each
$ 726.62 / each BDIExpress
$ 726.62 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162800
Weight / Kilogram
1.107
EAN
0698210014018
Product Group - BDI
B02222
Noun
Kit
Keyword String
Shaft Collar
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
2.44
Product Detail
Shaft Collar Kit
Product Specification
Set Screw; One Piece Solid; Steel Material; Heat Treated
Long Description
Shaft Collar Kit; Set Screw; One Piece Solid; Steel Material; Heat Treated; For Spherical Roller Bearing