RULAND
RULAND
SP-37-SS
RULAND RULAND
Description
SP-37-SS CLAMP SHAFT COLLAR ; 2PIECE 2-5/16" BORE SS
2-5/16" Bore; Shaft Collar; Stainless Steel; 3-3/8" Outside Diameter; 3/4" Width; 5/16-24 X 1 Clamp Screw Size; Two Piece Split
Part #
SP-37-SS
BDI #
801340

Details
262.79
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/SP-37-SS/p/801340
Your Price
$ 262.79 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162811
Weight / Kilogram
0.425
EAN
0063452902127
Product Group - BDI
M02194
Bore Threaded
No
Component
Shaft Collar
Material
Stainless Steel
Split or Solid Description
Two Piece Split
Clamp Screw Size if applicable
5/16-24 X 1
Set Screw
No
Keyway Yes/No
No
Other Features
Corrosion Resistance | Forged Clamp Screw | Single Point Faced | Optional Keyway and Opposing Screw
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Collar
Harmonized Tariff Code
7318.19.00.00
Noun
Collar
Keyword String
Shaft
Weight / LBS
0.94
Long Description
2-5/16" Bore; Shaft Collar; Stainless Steel; 3-3/8" Outside Diameter; 3/4" Width; 5/16-24 X 1 Clamp Screw Size; Two Piece Split
Bore
2.313 Inch | 58.75 Millimeter
Outside Diameter
3.375 Inch | 85.725 Millimeter
Width
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh