https://www.bdiexpress.com/medias/INDREXXXTXXX-10129503-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM2NjF8aW1hZ2UvanBlZ3xhR0k1TDJoaVppOHhNRE0wTXpFeU1Ea3lPRGM1T0M5SlRrUlNSVmhZV0ZSWVdGaGZNVEF4TWprMU1ETmZNekF3ZURNd01DNXFjR2N8NGQ3YmI0YWQzNTI4NGVhNGJjNTQ1YmU3ZmVmODNkNzYxMjJhYTczNGI3NDkxNTczMzdhYmY4NzZlOTYyZDhlNg
https://www.bdiexpress.com/medias/INDREXXXTXXX-10129503-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM2NjF8aW1hZ2UvanBlZ3xhR0k1TDJoaVppOHhNRE0wTXpFeU1Ea3lPRGM1T0M5SlRrUlNSVmhZV0ZSWVdGaGZNVEF4TWprMU1ETmZNekF3ZURNd01DNXFjR2N8NGQ3YmI0YWQzNTI4NGVhNGJjNTQ1YmU3ZmVmODNkNzYxMjJhYTczNGI3NDkxNTczMzdhYmY4NzZlOTYyZDhlNg
REXNORD
REXNORD
SPLIT COLLAR SQR 612 D2-1/2IN PA
REXNORD REXNORD
Description
SPLIT COLLAR SQR 612 D2-1/2IN PA ; NON-RETURNABLE
Shaft Collar; 2-1/2" Square Bore; Not Threaded; 3.74" Length; 3.74" Height; 0.71" Width; Polyamide; Two Piece Split Recessed Screw
Part #
10129505
BDI #
22534737
Details
11.33
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/SPLIT-COLLAR-SQR-612-D2-1-2IN-PA/p/22534737
Your Price
$ 11.33 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162811
Weight / Kilogram
0.12
EAN
0793699671681
Product Group - BDI
M02194
Harmonized Tariff Code
7318.19.00.00
Noun
Collar
Keyword String
Shaft
Manufacturer URL
https://www.rexnord.com
Manufacturer Internal Number
10129505
Weight / LBS
0.26
Product Detail
Shaft Collar
Product Specification
2-1/2" Square Bore; Not Threaded; 3.74" Length; 3.74" Height; 0.71" Width; Polyamide; Two Piece Split Recessed Screw
Long Description
Shaft Collar; 2-1/2" Square Bore; Not Threaded; 3.74" Length; 3.74" Height; 0.71" Width; Polyamide; Two Piece Split Recessed Screw

