CLIMAX METAL
CLIMAX METAL
TC-025-20
CLIMAX METAL CLIMAX METAL
Description
TC-025-20 CLAMP COLLAR ; 1/4"-20 BORE BLK OXD STL 1-PIECE 20/BOX
1/4-20 Bore Thread; Shaft Collar; Steel; 13/16" Outside Diameter; 1/4" Width; 4-40 X 3/8 Clamp Screw Size; One Piece Split Threaded Recessed Screw
Part #
TC-025-20
BDI #
197596

Details
9.414200000000001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/TC-025-20/p/197596
Your Price
$ 9.41 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162811
Weight / Kilogram
0.013
EAN
0044861501184
Product Group - BDI
M02194
Bore Threaded
1/4-20
Component
Shaft Collar
Material
Steel
Split or Solid Description
One Piece Split Threaded Recessed Screw
Clamp Screw Size if applicable
4-40 X 3/8
Set Screw
No
Keyway Yes/No
No
Other Features
Black Oxide Coated | Safety Clamping Collar
Inch - Metric
Inch
Long Description
1/4-20 Bore Thread; Shaft Collar; Steel; 13/16" Outside Diameter; 1/4" Width; 4-40 X 3/8 Clamp Screw Size; One Piece Split Threaded Recessed Screw
Width
0.25 Inch | 6.35 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
0.813 Inch | 20.65 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh