LINKBELT
LINKBELT
W2165S
LINKBELT LINKBELT
Description
W2165S LOCK SET COLLAR KIT ; ECCENTRIC FOR BALL BEARING
Shaft Collar Kit; Eccentric Locking; One Piece Solid; Steel Material; For 200 Series Ball Bearing
Part #
10415864
BDI #
577599

Details
44.156099999999995
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/W2165S/p/577599
Your Price
$ 44.16 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162800
Weight / Kilogram
0.046
EAN
0662327151775
Product Group - BDI
M06110
Noun
Kit
Keyword String
Shaft Collar
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
0.1
Product Detail
Shaft Collar Kit
Product Specification
Eccentric Locking; One Piece Solid; Steel Material
Long Description
Shaft Collar Kit; Eccentric Locking; One Piece Solid; Steel Material; For 200 Series Ball Bearing