CLIMAX METAL
CLIMAX METAL
C123E-700
CLIMAX METAL CLIMAX METAL
Description
C123E-700 KEYLESS LOCKING ASSEMBLY ; 7" X 9.252" SINGLE TAPER DESIGN
Keyless Locking Assembly; 7" Bore; 9-1/42" Outside Diameter; 2.559" Length; 3.11" Length Including Cap; Steel; C123 Series; M14 X 40 Cap Screw
Part #
C123E-700
BDI #
193914
Details
1218.49
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/C123E-700/p/193914
Your Price
$ 1,218.49 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
9.072
EAN
0044861046548
Product Group - BDI
M02194
Component
Keyless Locking Assembly
Material
Steel
Series
C123
Cap Screw
M14 X 40
Other Features
12 Locking Screws | Single Taper | Flangeless Design
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
C123E-700
Weight / LBS
20
Long Description
Keyless Locking Assembly; 7" Bore; 9-1/42" Outside Diameter; 2.559" Length; 3.11" Length Including Cap; Steel; C123 Series; M14 X 40 Cap Screw
Outside Diameter
9.252 Inch | 235.001 Millimeter
Length
2.559 Inch | 64.999 Millimeter
Bore
7 Inch | 177.8 Millimeter
Length Including Cap
3.11 Inch | 78.994 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


