CLIMAX METAL
CLIMAX METAL
C123M-240x305
CLIMAX METAL CLIMAX METAL
Description
C123M-240X305 KEYLESS LOCKING ASSEMBLY ; 9.449" ID X 12.008" OD
Keyless Locking Assembly; 240MM Bore; 305MM Outside Diameter; 73MM Length; 89.002MM Length Including Cap; Steel; C123 Series; M16 X 45 Cap Screw
Part #
C123M-240X305
BDI #
193937
Details
2063.09
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/C123M-240x305/p/193937
Your Price
$ 2,063.09 / each
$ 2,064.00 / each BDIExpress
$ 2,064.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
15.423
EAN
0044861057858
Product Group - BDI
M02194
Component
Keyless Locking Assembly
Material
Steel
Series
C123
Cap Screw
M16 X 45
Other Features
15 Locking Screws | Single Taper | Flangeless Design
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
C123M-240X305
Weight / LBS
30.8
Long Description
Keyless Locking Assembly; 240MM Bore; 305MM Outside Diameter; 73MM Length; 89.002MM Length Including Cap; Steel; C123 Series; M16 X 45 Cap Screw
Bore
9.449 Inch | 240 Millimeter
Length
2.874 Inch | 73 Millimeter
Outside Diameter
12.008 Inch | 305 Millimeter
Length Including Cap
3.504 Inch | 89.002 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


