https://www.bdiexpress.com/medias/INDXXXLCKASY-C133-KLCK-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg2MDZ8aW1hZ2UvanBlZ3xhRFEzTDJnNFpDOHhNRFUxTlRFME5USTRPVGMxT0M5SlRrUllXRmhNUTB0QlUxbGZRekV6TTE5TFRFTkxYMU5VVEY4ek1EQjRNekF3TG1wd1p3fDFmYTdiYmU4OGY5YTAzMWZhMjQ2MGQ2NWYzOTEyOTQwNzI3ODIwYjllZTc3NDQxNzc2MWM4YWU3MzliODZjNDU
https://www.bdiexpress.com/medias/INDXXXLCKASY-C133-KLCK-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg2MDZ8aW1hZ2UvanBlZ3xhRFEzTDJnNFpDOHhNRFUxTlRFME5USTRPVGMxT0M5SlRrUllXRmhNUTB0QlUxbGZRekV6TTE5TFRFTkxYMU5VVEY4ek1EQjRNekF3TG1wd1p3fDFmYTdiYmU4OGY5YTAzMWZhMjQ2MGQ2NWYzOTEyOTQwNzI3ODIwYjllZTc3NDQxNzc2MWM4YWU3MzliODZjNDU
CLIMAX METAL
CLIMAX METAL
C133E-293
CLIMAX METAL CLIMAX METAL
Description
C133E-293 KEYLESS LOCKING ASSEMBLY ; 2.937" X 4.528" SINGLE TAPER DESIGN
Keyless Locking Assembly; 2-15/16" Bore; 4.882" Outside Diameter; 1.594" Length; 1.988" Length Including Cap; Steel; C133 Series; M10 X 30 Cap Screw
Part #
C133E-293
BDI #
194001
Details
176.13
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/C133E-293/p/194001
Your Price
$ 176.13 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
1.77
EAN
0044861074541
Product Group - BDI
M02194
Component
Keyless Locking Assembly
Material
Steel
Series
C133
Cap Screw
M10 X 30
Other Features
8 Locking Screws | Single Taper with Flange
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
C133E-293
Weight / LBS
6.2
Long Description
Keyless Locking Assembly; 2-15/16" Bore; 4.882" Outside Diameter; 1.594" Length; 1.988" Length Including Cap; Steel; C133 Series; M10 X 30 Cap Screw
Bore
2.938 Inch | 74.625 Millimeter
Length Including Cap
1.988 Inch | 50.495 Millimeter
Outside Diameter
4.882 Inch | 124.003 Millimeter
Length
1.594 Inch | 40.488 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

