

CLIMAX METAL
CLIMAX METAL
C200M-85x125
CLIMAX METAL CLIMAX METAL
Description
C200M-85X125 KEYLESS LOCKING ASSEMBLY ; 3.346" ID X 4.921" OD DOUBLE TAPER
Keyless Locking Assembly; 85MM Bore; 125MM Outside Diameter; 27.991MM Length; 37.998MM Length Including Cap; Steel; C200 Series; M10 X 25 Cap Screw
Part #
C200M-85X125
BDI #
194271

Details
322.7814
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/C200M-85x125/p/194271
Your Price
$ 322.78 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
1.404
EAN
0044861075555
Product Group - BDI
M02194
Component
Keyless Locking Assembly
Material
Steel
Series
C200
Cap Screw
M10 X 25
Other Features
16 Locking Screws | Double Taper | Self Releasing | No Self Centering
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
C200M-85X125
Weight / LBS
3
Long Description
Keyless Locking Assembly; 85MM Bore; 125MM Outside Diameter; 27.991MM Length; 37.998MM Length Including Cap; Steel; C200 Series; M10 X 25 Cap Screw
Length Including Cap
1.496 Inch | 37.998 Millimeter
Length
1.102 Inch | 27.991 Millimeter
Outside Diameter
4.921 Inch | 125 Millimeter
Bore
3.346 Inch | 85 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh