https://www.bdiexpress.com/medias/INDXXXLCKASY-C405-KLCK-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcyMDh8aW1hZ2UvanBlZ3xhRGs0TDJnMU5pOHhNRFUxTlRFME56Y3hORFU1TUM5SlRrUllXRmhNUTB0QlUxbGZRelF3TlY5TFRFTkxYMU5VVEY4ek1EQjRNekF3TG1wd1p3fGJjNDYyMDE5MjI0NzJiMTlkNDBiMDJiZGJlZGY1NjEyMWNhNTViYjAyZDg5YmE2YTc4MTFlM2Y3ZTFkNWM1M2Q
https://www.bdiexpress.com/medias/INDXXXLCKASY-C405-KLCK-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcyMDh8aW1hZ2UvanBlZ3xhRGs0TDJnMU5pOHhNRFUxTlRFME56Y3hORFU1TUM5SlRrUllXRmhNUTB0QlUxbGZRelF3TlY5TFRFTkxYMU5VVEY4ek1EQjRNekF3TG1wd1p3fGJjNDYyMDE5MjI0NzJiMTlkNDBiMDJiZGJlZGY1NjEyMWNhNTViYjAyZDg5YmE2YTc4MTFlM2Y3ZTFkNWM1M2Q
CLIMAX METAL
CLIMAX METAL
C405E-350
CLIMAX METAL CLIMAX METAL
Description
C405E-350 KEYLESS LOCKING ASSEMBLY ; 3.5" X 5.118" HEAVY-DUTY
Keyless Locking Assembly; 3-1/2" Bore; 5.118" Outside Diameter; 3.15" Length; 3.543" Length Including Cap; Steel; C405 Series; M10 X 60 Cap Screw
Part #
C405E-350
BDI #
194390
Details
593.28
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/C405E-350/p/194390
Your Price
$ 593.28 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
3.539
EAN
0044861076330
Product Group - BDI
M02194
Component
Keyless Locking Assembly
Material
Steel
Series
C405
Cap Screw
M10 X 60
Other Features
12 Locking Screws | Heavy Duty | Wider Design
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
C405E-350
Weight / LBS
8
Long Description
Keyless Locking Assembly; 3-1/2" Bore; 5.118" Outside Diameter; 3.15" Length; 3.543" Length Including Cap; Steel; C405 Series; M10 X 60 Cap Screw
Length
3.15 Inch | 80.01 Millimeter
Bore
3.5 Inch | 88.9 Millimeter
Outside Diameter
5.118 Inch | 129.997 Millimeter
Length Including Cap
3.543 Inch | 89.992 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

