https://www.bdiexpress.com/medias/INDXXXLCKASY-C405-KLCK-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcyMDh8aW1hZ2UvanBlZ3xhRGs0TDJnMU5pOHhNRFUxTlRFME56Y3hORFU1TUM5SlRrUllXRmhNUTB0QlUxbGZRelF3TlY5TFRFTkxYMU5VVEY4ek1EQjRNekF3TG1wd1p3fGJjNDYyMDE5MjI0NzJiMTlkNDBiMDJiZGJlZGY1NjEyMWNhNTViYjAyZDg5YmE2YTc4MTFlM2Y3ZTFkNWM1M2Q
https://www.bdiexpress.com/medias/INDXXXLCKASY-C405-KLCK-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcyMDh8aW1hZ2UvanBlZ3xhRGs0TDJnMU5pOHhNRFUxTlRFME56Y3hORFU1TUM5SlRrUllXRmhNUTB0QlUxbGZRelF3TlY5TFRFTkxYMU5VVEY4ek1EQjRNekF3TG1wd1p3fGJjNDYyMDE5MjI0NzJiMTlkNDBiMDJiZGJlZGY1NjEyMWNhNTViYjAyZDg5YmE2YTc4MTFlM2Y3ZTFkNWM1M2Q
CLIMAX METAL
CLIMAX METAL
C405E-550
CLIMAX METAL CLIMAX METAL
Description
C405E-550 KEYLESS LOCKING ASSEMBLY ; 5.5" X 7.48" HEAVY-DUTY
Keyless Locking Assembly; 5-1/2" Bore; 7.48" Outside Diameter; 4.567" Length; 5.118" Length Including Cap; Steel; C405 Series; M14 X 90 Cap Screw
Part #
C405E-550
BDI #
194405
Details
1849.88
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/C405E-550/p/194405
Your Price
$ 1,849.88 / each
$ 1,850.00 / each BDIExpress
$ 1,850.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
9.526
EAN
0044861086247
Product Group - BDI
M02194
Component
Keyless Locking Assembly
Material
Steel
Series
C405
Cap Screw
M14 X 90
Other Features
14 Locking Screws | Heavy Duty | Wider Design
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
C405E-550
Weight / LBS
22
Long Description
Keyless Locking Assembly; 5-1/2" Bore; 7.48" Outside Diameter; 4.567" Length; 5.118" Length Including Cap; Steel; C405 Series; M14 X 90 Cap Screw
Outside Diameter
7.48 Inch | 189.992 Millimeter
Bore
5.5 Inch | 139.7 Millimeter
Length Including Cap
5.118 Inch | 129.997 Millimeter
Length
4.567 Inch | 116.002 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

