Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

C405M-110x155 https://www.bdiexpress.com/medias/INDXXXLCKASY-C405-KLCK-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcyMDh8aW1hZ2UvanBlZ3xhRGs0TDJnMU5pOHhNRFUxTlRFME56Y3hORFU1TUM5SlRrUllXRmhNUTB0QlUxbGZRelF3TlY5TFRFTkxYMU5VVEY4ek1EQjRNekF3TG1wd1p3fGJjNDYyMDE5MjI0NzJiMTlkNDBiMDJiZGJlZGY1NjEyMWNhNTViYjAyZDg5YmE2YTc4MTFlM2Y3ZTFkNWM1M2Q
194420 Keyless Locking Assemblies 

CLIMAX METAL CLIMAX METAL

C405M-110x155

Description

C405M-110X155 KEYLESS LOCKING ASSEMBLY ; 110MM X 155MM

Keyless Locking Assembly; 110MM Bore; 155MM Outside Diameter; 102.006MM Length; 113.995MM Length Including Cap; Steel; C405 Series; M12 X 80 Cap Screw

Part #

C405M-110X155

BDI #
194420

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

965.11 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 965.11 / each BDIExpress
QTY

Inventory

Total: 2

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
5.897
EAN
0044861087152
Product Group - BDI
M02194
Component
Keyless Locking Assembly
Material
Steel
Series
C405
Cap Screw
M12 X 80
Other Features
12 Locking Screws | Heavy Duty | Wider Design
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking
Manufacturer URL
Manufacturer Item Number
C405M-110X155
Weight / LBS
13.7
Long Description
Keyless Locking Assembly; 110MM Bore; 155MM Outside Diameter; 102.006MM Length; 113.995MM Length Including Cap; Steel; C405 Series; M12 X 80 Cap Screw
Outside Diameter
6.102 Inch | 155 Millimeter
Bore
4.331 Inch | 110 Millimeter
Length
4.016 Inch | 102.006 Millimeter
Length Including Cap
4.488 Inch | 113.995 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh