Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

C415E-450 https://www.bdiexpress.com/medias/INDXXXLCKASY-C415-KLCK-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE2Mjd8aW1hZ2UvanBlZ3xhREUyTDJnMVpTOHhNRFUxTlRFME56azNOamN6TkM5SlRrUllXRmhNUTB0QlUxbGZRelF4TlY5TFRFTkxYMU5VVEY4ek1EQjRNekF3TG1wd1p3fDBiYmQ2ODFkMTQ2NjJjYjU5MzFlNmVhODBiMWYwMDQ2ZTkyZGU5NGM4YjhhYzdjMWFjOTU4YjU2OTA3YzcyYjQ
194464 Keyless Locking Assemblies 

CLIMAX METAL CLIMAX METAL

C415E-450

Description

C415E-450 KEYLESS LOCKING ASSEMBLY ; 4.5" ID X 6.496" OD MEDIUM DUTY

Keyless Locking Assembly; 4-1/2" Bore; 6.496" Outside Diameter; 2.835" Length; 3.307" Length Including Cap; Steel; C415 Series; M12 X 60 Cap Screw

Part #

C415E-450

BDI #
194464

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

810.61 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 810.61 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
11
EAN
0044861047187
Product Group - BDI
M02194
Component
Keyless Locking Assembly
Material
Steel
Series
C415
Cap Screw
M12 X 60
Other Features
11 Locking Screws | Medium Duty | Wider Design
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking
Manufacturer URL
Manufacturer Item Number
C415E-450
Weight / LBS
11
Long Description
Keyless Locking Assembly; 4-1/2" Bore; 6.496" Outside Diameter; 2.835" Length; 3.307" Length Including Cap; Steel; C415 Series; M12 X 60 Cap Screw
Bore
4.5 Inch | 114.3 Millimeter
Length
2.835 Inch | 72.009 Millimeter
Length Including Cap
3.307 Inch | 83.998 Millimeter
Outside Diameter
6.496 Inch | 164.998 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh