https://www.bdiexpress.com/medias/INDXXXLCKASY-C415-KLCK-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE2Mjd8aW1hZ2UvanBlZ3xhREUyTDJnMVpTOHhNRFUxTlRFME56azNOamN6TkM5SlRrUllXRmhNUTB0QlUxbGZRelF4TlY5TFRFTkxYMU5VVEY4ek1EQjRNekF3TG1wd1p3fDBiYmQ2ODFkMTQ2NjJjYjU5MzFlNmVhODBiMWYwMDQ2ZTkyZGU5NGM4YjhhYzdjMWFjOTU4YjU2OTA3YzcyYjQ
https://www.bdiexpress.com/medias/INDXXXLCKASY-C415-KLCK-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE2Mjd8aW1hZ2UvanBlZ3xhREUyTDJnMVpTOHhNRFUxTlRFME56azNOamN6TkM5SlRrUllXRmhNUTB0QlUxbGZRelF4TlY5TFRFTkxYMU5VVEY4ek1EQjRNekF3TG1wd1p3fDBiYmQ2ODFkMTQ2NjJjYjU5MzFlNmVhODBiMWYwMDQ2ZTkyZGU5NGM4YjhhYzdjMWFjOTU4YjU2OTA3YzcyYjQ
CLIMAX METAL
CLIMAX METAL
C415E-600
CLIMAX METAL CLIMAX METAL
Description
C415E-600 KEYLESS LOCKING ASSEMBLY ; 6" ID X 8.268" OD MEDIUM DUTY
Keyless Locking Assembly; 6" Bore; 8.268" Outside Diameter; 3.228" Length; 3.701" Length Including Cap; Steel; C415 Series; M12 X 70 Cap Screw
Part #
C415E-600
BDI #
194469
Details
1397.71
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/C415E-600/p/194469
Your Price
$ 1,397.71 / each
$ 1,398.00 / each BDIExpress
$ 1,398.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
8.619
EAN
0044861047248
Product Group - BDI
M02194
Component
Keyless Locking Assembly
Material
Steel
Series
C415
Cap Screw
M12 X 70
Other Features
16 Locking Screws | Medium Duty | Wider Design
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
C415E-600
Weight / LBS
19
Long Description
Keyless Locking Assembly; 6" Bore; 8.268" Outside Diameter; 3.228" Length; 3.701" Length Including Cap; Steel; C415 Series; M12 X 70 Cap Screw
Bore
6 Inch | 152.4 Millimeter
Outside Diameter
8.268 Inch | 210.007 Millimeter
Length
3.228 Inch | 81.991 Millimeter
Length Including Cap
3.701 Inch | 94.005 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

