Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

C415M-170x225 https://www.bdiexpress.com/medias/INDXXXLCKASY-C415-KLCK-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE2Mjd8aW1hZ2UvanBlZ3xhREUyTDJnMVpTOHhNRFUxTlRFME56azNOamN6TkM5SlRrUllXRmhNUTB0QlUxbGZRelF4TlY5TFRFTkxYMU5VVEY4ek1EQjRNekF3TG1wd1p3fDBiYmQ2ODFkMTQ2NjJjYjU5MzFlNmVhODBiMWYwMDQ2ZTkyZGU5NGM4YjhhYzdjMWFjOTU4YjU2OTA3YzcyYjQ
194481 Keyless Locking Assemblies 

CLIMAX METAL CLIMAX METAL

C415M-170x225

Description

C415M-170X225 KEYLESS LOCKING ASSEMBLY ; 6.693" ID X 8.858" OD

Keyless Locking Assembly; 170MM Bore; 225MM Outside Diameter; 92.989MM Length; 107.01MM Length Including Cap; Steel; C415 Series; M14 X 80 Cap Screw

Part #

C415M-170X225

BDI #
194481

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1951.85 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,951.85 / each
$ 1,952.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
23
EAN
0044861047378
Product Group - BDI
M02194
Component
Keyless Locking Assembly
Material
Steel
Series
C415
Cap Screw
M14 X 80
Other Features
15 Locking Screws | Medium Duty | Wider Design
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking
Manufacturer URL
Manufacturer Item Number
C415M-170X225
Weight / LBS
5
Long Description
Keyless Locking Assembly; 170MM Bore; 225MM Outside Diameter; 92.989MM Length; 107.01MM Length Including Cap; Steel; C415 Series; M14 X 80 Cap Screw
Bore
6.693 Inch | 170 Millimeter
Length Including Cap
4.213 Inch | 107.01 Millimeter
Outside Diameter
8.858 Inch | 225 Millimeter
Length
3.661 Inch | 92.989 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh