

CLIMAX METAL
CLIMAX METAL
C415M-240x305
CLIMAX METAL CLIMAX METAL
Description
C415M-240X305 KEYLESS LOCKING ASSEMBLY ; 9.449" ID X 12.008" OD
Keyless Locking Assembly; 240MM Bore; 305MM Outside Diameter; 110.998MM Length; 127MM Length Including Cap; Steel; C415 Series; M16 X 90 Cap Screw
Part #
C415M-240X305
BDI #
194486

Details
3313.51
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/C415M-240x305/p/194486
Your Price
$ 3,313.51 / each
$ 3,314.00 / each BDIExpress
$ 3,314.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
45
EAN
0044861047453
Product Group - BDI
M02194
Component
Keyless Locking Assembly
Material
Steel
Series
C415
Cap Screw
M16 X 90
Other Features
20 Locking Screws | Medium Duty | Wider Design
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
C415M-240X305
Weight / LBS
11
Long Description
Keyless Locking Assembly; 240MM Bore; 305MM Outside Diameter; 110.998MM Length; 127MM Length Including Cap; Steel; C415 Series; M16 X 90 Cap Screw
Outside Diameter
12.008 Inch | 305 Millimeter
Length
4.37 Inch | 110.998 Millimeter
Bore
9.449 Inch | 240 Millimeter
Length Including Cap
5 Inch | 127 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh