Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

C733M-36 https://www.bdiexpress.com/medias/INDXXXLCKASY-C700-SDSC-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgxMDB8aW1hZ2UvanBlZ3xhR000TDJoaU9TOHhNRFUxTlRFME9EVXpNemM1TUM5SlRrUllXRmhNUTB0QlUxbGZRemN3TUY5VFJGTkRYMU5VVEY4ek1EQjRNekF3TG1wd1p3fDEyZTQ5NzU2ZDY3N2I3MGZiNjRjYTY0ZDJjNmQ2MTM0YjU4M2I5YWViMWI0NWU3NTg5ZmRkOTE0ZDg1NWJlMDg
194669 Keyless Locking Assemblies 

CLIMAX METAL CLIMAX METAL

C733M-36

Description

C733M-36 SHRINK DISC ; 36MM BORE STANDARD DUTY

Keyless Shrink Disc; 36MM Bore; 71.882MM Outside Diameter; 22.098MM Length; Steel; C733 Series; M6 X 20 Cap Screw

Part #

C733M-36

BDI #
194669

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

150.38 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 150.38 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
0.536
EAN
0044861084335
Product Group - BDI
M02194
Component
Keyless Shrink Disc
Material
Steel
Series
C733
Cap Screw
M6 X 20
Other Features
5 Locking Screws | Standard Duty | External Keyless Locking Device
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking
Manufacturer URL
Manufacturer Item Number
C733M-36
Weight / LBS
0.9
Long Description
Keyless Shrink Disc; 36MM Bore; 71.882MM Outside Diameter; 22.098MM Length; Steel; C733 Series; M6 X 20 Cap Screw
Length
0.87 Inch | 22.098 Millimeter
Outside Diameter
2.83 Inch | 71.882 Millimeter
Length Including Cap
0 Inch | 0 Millimeter
Bore
1.417 Inch | 36 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh