https://www.bdiexpress.com/medias/INDXXXXXXXXX-25086955-300X300.jpg?context=bWFzdGVyfHJvb3R8MTc3NDR8aW1hZ2UvanBlZ3xhR1UyTDJnek15OHhNREEzTmpNM09UTXhOakkxTkM5SlRrUllXRmhZV0ZoWVdGaGZNalV3T0RZNU5UVmZNekF3V0RNd01DNXFjR2N8NzAxMzkwZmE1YzhlMTZiZTJiYWYyMTViNjNjYmI5NTAyYjc3NjAxOWRkMjY0NmY3YzUxMTJhY2U2Y2M2OGMxZg
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25086955-300X300.jpg?context=bWFzdGVyfHJvb3R8MTc3NDR8aW1hZ2UvanBlZ3xhR1UyTDJnek15OHhNREEzTmpNM09UTXhOakkxTkM5SlRrUllXRmhZV0ZoWVdGaGZNalV3T0RZNU5UVmZNekF3V0RNd01DNXFjR2N8NzAxMzkwZmE1YzhlMTZiZTJiYWYyMTViNjNjYmI5NTAyYjc3NjAxOWRkMjY0NmY3YzUxMTJhY2U2Y2M2OGMxZg
ZERO-MAX
ZERO-MAX
ETP-70
ZERO-MAX ZERO-MAX
Description
ETP-70 KEYLESS SHAFT BUSHING ; ETP 70MM ID OCTOPUS BUSHING TYPE C
Keyless Locking Assembly; 70MM Inside Diameter; 113MM Flange Diameter; 99MM Body Length; 107MM Overall Length; 99MM Bolt Circle; 90MM Sleeve Diameter; 72MM Sleeve Length; 6 Mounting Hole; M8 Screw; 23.6FT-LBS Tightening Torque
Part #
ETP-70
BDI #
25086955
Details
717.91
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/ETP-70/p/25086955
Your Price
$ 717.91 / each
$ 718.00 / each BDIExpress
$ 718.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
2.04
Product Group - BDI
M02194
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking Keyless
Manufacturer URL
https://www.zero-max.com
Weight / LBS
4.61
Product Detail
Keyless Locking Assembly
Product Specification
70MM Inside Diameter; 113MM Flange Diameter; 99MM Body Length; 107MM Overall Length; 99MM Bolt Circle; 90MM Sleeve Diameter; 72MM Sleeve Length; 6 Mounting Hole; M8 Screw; 23.6FT-LBS Tightening Torque
Long Description
Keyless Locking Assembly; 70MM Inside Diameter; 113MM Flange Diameter; 99MM Body Length; 107MM Overall Length; 99MM Bolt Circle; 90MM Sleeve Diameter; 72MM Sleeve Length; 6 Mounting Hole; M8 Screw; 23.6FT-LBS Tightening Torque

