

ZERO-MAX
ZERO-MAX
ETP-R15
ZERO-MAX ZERO-MAX
Description
ETP-R15 KEYLESS SHAFT BUSHING ; 15MM ID
Keyless Locking Assembly; 15MM Inside Diameter; 38MM Flange Diameter; 30MM Body Length; 34MM Overall Length; 28.5MM Bolt Circle; 23MM Sleeve Diameter; 17MM Sleeve Length; 4 Mounting Hole; M5 Screw; 3.3FT-LBS Tightening Torque; Stainless Steel Material
Part #
ETP-R15
BDI #
25086236

Details
376.98
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/ETP-R15/p/25086236
Your Price
$ 376.98 / each
$ 377.00 / each BDIExpress
$ 377.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
0.11
Product Group - BDI
M02194
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking Keyless
Manufacturer URL
https://www.zero-max.com
Weight / LBS
0.22
Product Detail
Keyless Locking Assembly
Product Specification
15MM Inside Diameter; 38MM Flange Diameter; 30MM Body Length; 34MM Overall Length; 28.5MM Bolt Circle; 23MM Sleeve Diameter; 17MM Sleeve Length; 4 Mounting Hole; M5 Screw; 3.3FT-LBS Tightening Torque; Stainless Steel Material
Long Description
Keyless Locking Assembly; 15MM Inside Diameter; 38MM Flange Diameter; 30MM Body Length; 34MM Overall Length; 28.5MM Bolt Circle; 23MM Sleeve Diameter; 17MM Sleeve Length; 4 Mounting Hole; M5 Screw; 3.3FT-LBS Tightening Torque; Stainless Steel Material