https://www.bdiexpress.com/medias/INDPTILCKASY-KLCC-KSCRW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY2NDV8aW1hZ2UvanBlZ3xhRFprTDJnM1lpODVPRE0wTkRrek9EQTBOVGMwTDBsT1JGQlVTVXhEUzBGVFdWOUxURU5EWDB0VFExSlhYMU5VVEY4ek1EQjRNekF3TG1wd1p3fDcwYjM4YzkyZDFmZWUwOGNjYjc0YjQ0NTkyZjZlOTM1M2MxYTgxNWUzNDQ3NjRkNTliNGI1MTdiOGYwM2Q2OWY
PT INTERNATIONAL
PT INTERNATIONAL
KLCC16/24
PT INTERNATIONAL PT INTERNATIONAL
Description
KLCC16/24 KEYLESS BUSHING
Keyless Screw Locking Assembly; 16MM Bore; 24MM Outside Diameter; 36MM Length; 6MM Additional Length for Cap; Steel; KLCC Series; M6 X 18 Cap Screw
Part #
2101015981
BDI #
19419593
Details
53.803073080000004
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/KLCC16-24/p/19419593
Your Price
$ 53.80 / each
$ 55.91 / each BDIExpress
$ 55.91 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
0.318
EAN
0800675279592
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
KLCC
Cap Screw
M6 X 18
Other Features
3 Locking Screws | Self Centering | Pre-Assembled | Medium to High Torque | Functions as Press or Shrink Fit | Positioning Shoulder
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
KLCC16/24
Weight / LBS
0.661
Long Description
Keyless Screw Locking Assembly; 16MM Bore; 24MM Outside Diameter; 36MM Length; 6MM Additional Length for Cap; Steel; KLCC Series; M6 X 18 Cap Screw
Additional Length for Cap
0.236 Inch | 6 Millimeter
Bore
0.63 Inch | 16 Millimeter
Outside Diameter
0.945 Inch | 24 Millimeter
Length
1.417 Inch | 36 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh