https://www.bdiexpress.com/medias/INDPTILCKASY-KLEE-KSCRW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTczMDR8aW1hZ2UvanBlZ3xhREkwTDJoa09DODVPRE0wTkRrME5EVTVPVE0wTDBsT1JGQlVTVXhEUzBGVFdWOUxURVZGWDB0VFExSlhYMU5VVEY4ek1EQjRNekF3TG1wd1p3fDdmNmM0MzhhYmRiOGVlZGYyMDBjMGRmYTgwYzBmOWFmZTg5NDI3OTIwZDFlMWM4NGFhN2MwOTliZWVmNTE0ZTY
https://www.bdiexpress.com/medias/INDPTILCKASY-KLEE-KSCRW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTczMDR8aW1hZ2UvanBlZ3xhREkwTDJoa09DODVPRE0wTkRrME5EVTVPVE0wTDBsT1JGQlVTVXhEUzBGVFdWOUxURVZGWDB0VFExSlhYMU5VVEY4ek1EQjRNekF3TG1wd1p3fDdmNmM0MzhhYmRiOGVlZGYyMDBjMGRmYTgwYzBmOWFmZTg5NDI3OTIwZDFlMWM4NGFhN2MwOTliZWVmNTE0ZTY
PT INTERNATIONAL
PT INTERNATIONAL
KLEE150/200
PT INTERNATIONAL PT INTERNATIONAL
Description
KLEE150/200 KEYLESS BUSHING ; SERIES EE 150/200
Keyless Screw Locking Assembly; 150MM Bore; 200MM Outside Diameter; 116MM Length; 14MM Additional Length for Cap; Steel; KLEE Series; M14 X 90 Cap Screw
Part #
2101016081
BDI #
19419688
Details
1129.91
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/KLEE150-200/p/19419688
Your Price
$ 1,129.91 / each
$ 1,130.00 / each BDIExpress
$ 1,130.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
10.478
EAN
0800675280802
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
KLEE
Cap Screw
M14 X 90
Other Features
15 Locking Screws | Self Centering | Pre-Assembled | High Torque | Functions as Press or Shrink Fit
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
KLEE150/200
Weight / LBS
23.193
Long Description
Keyless Screw Locking Assembly; 150MM Bore; 200MM Outside Diameter; 116MM Length; 14MM Additional Length for Cap; Steel; KLEE Series; M14 X 90 Cap Screw
Bore
5.906 Inch | 150 Millimeter
Outside Diameter
7.874 Inch | 200 Millimeter
Additional Length for Cap
0.551 Inch | 14 Millimeter
Length
4.567 Inch | 116 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

