https://www.bdiexpress.com/medias/INDPTILCKASY-KLEE-KSCRW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTczMDR8aW1hZ2UvanBlZ3xhREkwTDJoa09DODVPRE0wTkRrME5EVTVPVE0wTDBsT1JGQlVTVXhEUzBGVFdWOUxURVZGWDB0VFExSlhYMU5VVEY4ek1EQjRNekF3TG1wd1p3fDdmNmM0MzhhYmRiOGVlZGYyMDBjMGRmYTgwYzBmOWFmZTg5NDI3OTIwZDFlMWM4NGFhN2MwOTliZWVmNTE0ZTY
https://www.bdiexpress.com/medias/INDPTILCKASY-KLEE-KSCRW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTczMDR8aW1hZ2UvanBlZ3xhREkwTDJoa09DODVPRE0wTkRrME5EVTVPVE0wTDBsT1JGQlVTVXhEUzBGVFdWOUxURVZGWDB0VFExSlhYMU5VVEY4ek1EQjRNekF3TG1wd1p3fDdmNmM0MzhhYmRiOGVlZGYyMDBjMGRmYTgwYzBmOWFmZTg5NDI3OTIwZDFlMWM4NGFhN2MwOTliZWVmNTE0ZTY
PT INTERNATIONAL
PT INTERNATIONAL
KLEE200/260
PT INTERNATIONAL PT INTERNATIONAL
Description
KLEE200/260 KEYLESS BUSHING ; SERIES EE 200/260
Keyless Screw Locking Assembly; 200MM Bore; 260MM Outside Diameter; 148MM Length; 16MM Additional Length for Cap; Steel; KLEE Series; M16 X 120 Cap Screw
Part #
2101016086
BDI #
19419693
Details
2670.79
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/KLEE200-260/p/19419693
Your Price
$ 2,670.79 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
20.956
EAN
0800675280857
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
KLEE
Cap Screw
M16 X 120
Other Features
16 Locking Screws | Self Centering | Pre-Assembled | High Torque | Functions as Press or Shrink Fit
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
KLEE200/260
Weight / LBS
46.297
Long Description
Keyless Screw Locking Assembly; 200MM Bore; 260MM Outside Diameter; 148MM Length; 16MM Additional Length for Cap; Steel; KLEE Series; M16 X 120 Cap Screw
Bore
7.874 Inch | 200 Millimeter
Additional Length for Cap
0.63 Inch | 16 Millimeter
Outside Diameter
10.236 Inch | 260 Millimeter
Length
5.827 Inch | 148 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

