

PT INTERNATIONAL
PT INTERNATIONAL
KLFF22/35
PT INTERNATIONAL PT INTERNATIONAL
Description
KLFF22/35 KEYLESS BUSHING ; SERIES FF 22/35
Keyless Adapter Locking Assembly; 22MM Bore; 35MM Outside Diameter; 38MM Length; Steel; KLFF Series
Part #
2101016141
BDI #
19419721

Details
38.4396
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/KLFF22-35/p/19419721
Your Price
$ 38.44 / each
$ 38.44 / each BDIExpress
$ 38.44 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
0.182
EAN
0800675281212
Product Group - BDI
M02194
Component
Keyless Adapter Locking Assembly
Material
Steel
Series
KLFF
Other Features
Self Centering | Pre-Assembled | Low to Medium Torque | M30 X 1.5 Tighten Nut | Functions as Press or Shrink Fit | Adapter Mount
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking
Weight / LBS
0.4
Long Description
Keyless Adapter Locking Assembly; 22MM Bore; 35MM Outside Diameter; 38MM Length; Steel; KLFF Series
Outside Diameter
1.378 Inch | 35 Millimeter
Length
1.496 Inch | 38 Millimeter
Additional Length for Cap
0 Inch | 0 Millimeter
Bore
0.866 Inch | 22 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh