https://www.bdiexpress.com/medias/INDPTILCKASY-KLGG-KSCRW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8ODc1OXxpbWFnZS9qcGVnfGFHUTBMMmczTXk4eE1EYzNNREU0TWprNU5UazVPQzlKVGtSUVZFbE1RMHRCVTFsZlMweEhSMTlMVTBOU1YxOVRWRXhmTXpBd2VETXdNQzVxY0djfDZiNDUzOGY0OWIxODY0MTA0ODgwNmQ3ZmI2ZmNjYjZlMzU5MGFmMDMxMDI5MjFjOTg1MDkyYWNkMmY5YTRlNjE
https://www.bdiexpress.com/medias/INDPTILCKASY-KLGG-KSCRW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8ODc1OXxpbWFnZS9qcGVnfGFHUTBMMmczTXk4eE1EYzNNREU0TWprNU5UazVPQzlKVGtSUVZFbE1RMHRCVTFsZlMweEhSMTlMVTBOU1YxOVRWRXhmTXpBd2VETXdNQzVxY0djfDZiNDUzOGY0OWIxODY0MTA0ODgwNmQ3ZmI2ZmNjYjZlMzU5MGFmMDMxMDI5MjFjOTg1MDkyYWNkMmY5YTRlNjE
PT INTERNATIONAL
PT INTERNATIONAL
KLGG240/305
PT INTERNATIONAL PT INTERNATIONAL
Description
KLGG240/305 KEYLESS BUSHING ; SERIES GG 240/305
Keyless Screw Locking Assembly; 240MM Bore; 305MM Outside Diameter; 0MM Length; Steel; KLGG Series
Part #
2101016178
BDI #
19419758
Details
2426.68
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/KLGG240-305/p/19419758
Your Price
$ 2,426.68 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
12.157
EAN
0800675281786
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
KLGG
Other Features
Not Self Centering | Pre-Assembled | Medium to High Torque | Functions as Press or Shrink Fit
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking
Weight / LBS
26.8
Long Description
Keyless Screw Locking Assembly; 240MM Bore; 305MM Outside Diameter; 0MM Length; Steel; KLGG Series
Length
0 Inch | 0 Millimeter
Bore
9.449 Inch | 240 Millimeter
Outside Diameter
12.008 Inch | 305 Millimeter
Additional Length for Cap
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

