https://www.bdiexpress.com/medias/INDUSTLCKASY-RE-KSCRW-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8OTg3OXxpbWFnZS9qcGVnfGFEazVMMmczWVM4eE1EYzJOamMwTURJeU5qQTNPQzlKVGtSVlUxUk1RMHRCVTFsZlVrVmZTMU5EVWxkZlUxTmZNekF3ZURNd01DNXFjR2N8OTQyNmZlYTMzZGIyMDA1MzBjNTc3ZWQ5Y2JjMjExZDAyMTU3ZDEzNTgwOWI3MjQ0NWM1MmEwMGI1M2I2ZDQzYQ
https://www.bdiexpress.com/medias/INDUSTLCKASY-RE-KSCRW-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8OTg3OXxpbWFnZS9qcGVnfGFEazVMMmczWVM4eE1EYzJOamMwTURJeU5qQTNPQzlKVGtSVlUxUk1RMHRCVTFsZlVrVmZTMU5EVWxkZlUxTmZNekF3ZURNd01DNXFjR2N8OTQyNmZlYTMzZGIyMDA1MzBjNTc3ZWQ5Y2JjMjExZDAyMTU3ZDEzNTgwOWI3MjQ0NWM1MmEwMGI1M2I2ZDQzYQ
TSUBAKI
TSUBAKI
PL015X031RE-SS 4830000132 POWER LOCK
TSUBAKI TSUBAKI
Description
TSUBAKI PL015X031RE-SS 4830000132 POWER LOCK
Keyless Screw Locking Assembly; 15MM Bore; 31MM Outside Diameter; Stainless Steel; RE Series
Part #
PL015X031RE-SS 4830000132 POWER LOCK
BDI #
20859074
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/PL015X031RE-SS-4830000132-POWER-LOCK/p/20859074
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
0.1
Product Group - BDI
G00
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking Keyless
Manufacturer URL
https://www.ustsubaki.com
Product Detail
Keyless Screw Locking Assembly
Product Specification
15MM Bore; 31MM Outside Diameter; Stainless Steel; RE Series
Long Description
Keyless Screw Locking Assembly; 15MM Bore; 31MM Outside Diameter; Stainless Steel; RE Series
