

TSUBAKI
TSUBAKI
PL019X047 AS-SS
TSUBAKI TSUBAKI
Description
PL019X047 AS-SS KEYLESS LOCK BUSHING
Keyless Screw Locking Assembly; 19MM Bore; 47MM Outside Diameter; 19.99MM Length; 6.02MM Additional Length; Stainless Steel; AS Series; M6 X 18 Cap Screw
Part #
PL019X047SS
BDI #
22382035

Details
432.97
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/PL019X047-AS-SS/p/22382035
Your Price
$ 432.97 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
0.181
EAN
0097039651150
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Stainless Steel
Series
AS
Cap Screw
M6 X 18
Other Features
Power-Lock
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Weight / LBS
0.4
Long Description
Keyless Screw Locking Assembly; 19MM Bore; 47MM Outside Diameter; 19.99MM Length; 6.02MM Additional Length; Stainless Steel; AS Series; M6 X 18 Cap Screw
Bore
0.748 Inch | 19 Millimeter
Outside Diameter
1.85 Inch | 47 Millimeter
Additional Length for Cap
0.237 Inch | 6.02 Millimeter
Length
0.787 Inch | 19.99 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh