https://www.bdiexpress.com/medias/INDUSTLCKASY-AS-KSCRW-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM1MDF8aW1hZ2UvanBlZ3xhR1poTDJnMk5pOHhNRE0yTlRNeU1UYzNNekE0Tmk5SlRrUlZVMVJNUTB0QlUxbGZRVk5mUzFORFVsZGZVMU5mTXpBd2VETXdNQzVxY0djfDMxYzE5NWQ2ZDMxNjRiYjhjZWIzM2FkOWM2Y2ZmODBiMGViNTM0NjNjZmZhYmFmOTJkMWQ3OWMxMDNjYjhjMzc
https://www.bdiexpress.com/medias/INDUSTLCKASY-AS-KSCRW-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM1MDF8aW1hZ2UvanBlZ3xhR1poTDJnMk5pOHhNRE0yTlRNeU1UYzNNekE0Tmk5SlRrUlZVMVJNUTB0QlUxbGZRVk5mUzFORFVsZGZVMU5mTXpBd2VETXdNQzVxY0djfDMxYzE5NWQ2ZDMxNjRiYjhjZWIzM2FkOWM2Y2ZmODBiMGViNTM0NjNjZmZhYmFmOTJkMWQ3OWMxMDNjYjhjMzc
TSUBAKI
TSUBAKI
PL065X095 AS-SS
TSUBAKI TSUBAKI
Description
PL065X095 AS-SS KEYLESS LOCK BUSHING
Keyless Screw Locking Assembly; 65MM Bore; 95MM Outside Diameter; 24.003MM Length; 8.001MM Additional Length; Stainless Steel; AS Series; M8 X 22 Cap Screw
Part #
PL065X095SS
BDI #
22382093
Details
775.59
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/PL065X095-AS-SS/p/22382093
Your Price
$ 775.59 / each
$ 776.00 / each BDIExpress
$ 776.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
1.22
EAN
0097039623942
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Stainless Steel
Series
AS
Cap Screw
M8 X 22
Other Features
Power-Lock
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Weight / LBS
1.5
Long Description
Keyless Screw Locking Assembly; 65MM Bore; 95MM Outside Diameter; 24.003MM Length; 8.001MM Additional Length; Stainless Steel; AS Series; M8 X 22 Cap Screw
Additional Length for Cap
0.315 Inch | 8.001 Millimeter
Bore
2.559 Inch | 65 Millimeter
Outside Diameter
3.74 Inch | 95 Millimeter
Length
0.945 Inch | 24.003 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

