RINGFEDER CORP
RINGFEDER CORP
RF7013.1-040
RINGFEDER CORP RINGFEDER CORP
Description
RF7013.1-040 LOCKING ASSEMBLY ; 40MM ID X 60MM OD
Keyless Screw Locking Assembly; 40MM Bore; 65MM Outside Diameter; 30.988MM Length; Keyless Screw Locking Assembly; 6.02MM Additional Length; Steel; RFN 7013.1 Series; M6 X 20 Cap Screw
Part #
7013.1-040
BDI #
20101069
Details
194.67
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/RF7013-1-040/p/20101069
Your Price
$ 194.67 / each
$ 195.00 / each BDIExpress
$ 195.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
0.41
EAN
0842058101670
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
RFN 7013.1
Cap Screw
M6 X 20
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking Keyless
Manufacturer URL
https://www.ringfeder.com
Weight / LBS
0.9
Long Description
Keyless Screw Locking Assembly; 40MM Bore; 65MM Outside Diameter; 30.988MM Length; Keyless Screw Locking Assembly; 6.02MM Additional Length; Steel; RFN 7013.1 Series; M6 X 20 Cap Screw
Additional Length for Cap
0.237 Inch | 6.02 Millimeter
Length
1.22 Inch | 30.988 Millimeter
Outside Diameter
2.559 Inch | 65 Millimeter
Bore
1.575 Inch | 40 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


