https://www.bdiexpress.com/medias/INDRINASYXXX-RFN7012-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8ODMzOXxpbWFnZS9qcGVnfGFEbGxMMmd6TXk4eE1EYzJPVFU1TXpBME1Ea3lOaTlKVGtSU1NVNUJVMWxZV0ZoZlVrWk9OekF4TWw5VFUxOHpNREI0TXpBd0xtcHdad3w1ZmNiNzVhNzE1ODRmMGY2Zjc5YWFjNWFiNjYwZDU0NGZjY2NlYjQ5OTFhMTFlOGUwYmU2OTJiMjkxYWI2NWU0
https://www.bdiexpress.com/medias/INDRINASYXXX-RFN7012-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8ODMzOXxpbWFnZS9qcGVnfGFEbGxMMmd6TXk4eE1EYzJPVFU1TXpBME1Ea3lOaTlKVGtSU1NVNUJVMWxZV0ZoZlVrWk9OekF4TWw5VFUxOHpNREI0TXpBd0xtcHdad3w1ZmNiNzVhNzE1ODRmMGY2Zjc5YWFjNWFiNjYwZDU0NGZjY2NlYjQ5OTFhMTFlOGUwYmU2OTJiMjkxYWI2NWU0
RINGFEDER CORP
RINGFEDER CORP
RFN7012 30X55
RINGFEDER CORP RINGFEDER CORP
Description
RFN7012 30X55 LOCKING ASSEMBLY
Keyless Screw Locking Assembly; 30MM Bore; 55MM Outside Diameter; 19.99MM Length; Keyless Screw Locking Assembly; 7.518MM Additional Length; Steel; RFN 7012 Series; M6 X 18 Cap Screw
Part #
7012-030
BDI #
21474129
Details
81.37
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/RFN7012-30X55/p/21474129
Your Price
$ 81.37 / each
$ 82.00 / each BDIExpress
$ 82.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
0.29
EAN
0842058100062
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
RFN 7012
Cap Screw
M6 X 18
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking Keyless
Manufacturer URL
https://www.ringfeder.com
Weight / LBS
0.6
Long Description
Keyless Screw Locking Assembly; 30MM Bore; 55MM Outside Diameter; 19.99MM Length; Keyless Screw Locking Assembly; 7.518MM Additional Length; Steel; RFN 7012 Series; M6 X 18 Cap Screw
Length
0.787 Inch | 19.99 Millimeter
Bore
1.181 Inch | 30 Millimeter
Outside Diameter
2.165 Inch | 55 Millimeter
Additional Length for Cap
0.296 Inch | 7.518 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

