Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

RFN7013.1 30X55 https://www.bdiexpress.com/medias/INDRINASYXXX-RFN-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8NzgwNHxpbWFnZS9qcGVnfGFEZGpMMmhrT0M4eE1EYzNNREEwTkRjME56Z3dOaTlKVGtSU1NVNUJVMWxZV0ZoZlVrWk9YMU5UWHpNd01IZ3pNREF1YW5CbnwxMmYzOGFmNjg5MDY3ZDQ1NmExNzEwZTNmYWJmODI4ZjA3MjA2ZDgwNzk5MDgxOWJiOThkNDIwZjYzOTMxNDlk
21474188 Keyless Locking Assemblies 

RINGFEDER CORP RINGFEDER CORP

RFN7013.1 30X55

Description

RFN7013.1 30X55 LOCKING ASSEMBLY ; SELF-CENTERING ACTION

Keyless Screw Locking Assembly; 30MM Bore; 55MM Outside Diameter; 30.988MM Length; Keyless Screw Locking Assembly; 6.02MM Additional Length; Steel; RFN 7013.1 Series; M6 X 20 Cap Screw

Part #

7013.1-030

BDI #
21474188

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

166.43 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 166.43 / each BDIExpress
QTY

Inventory

Total: 1

Brand
Manufacturer Name
RINGFEDER CORP
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
0.34
EAN
0842058101632
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
RFN 7013.1
Cap Screw
M6 X 20
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking Keyless
Manufacturer URL
https://www.ringfeder.com
Weight / LBS
0.7
Long Description
Keyless Screw Locking Assembly; 30MM Bore; 55MM Outside Diameter; 30.988MM Length; Keyless Screw Locking Assembly; 6.02MM Additional Length; Steel; RFN 7013.1 Series; M6 X 20 Cap Screw
Outside Diameter
2.165 Inch | 55 Millimeter
Additional Length for Cap
0.237 Inch | 6.02 Millimeter
Length
1.22 Inch | 30.988 Millimeter
Bore
1.181 Inch | 30 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh