Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SHR 40 https://www.bdiexpress.com/medias/INDSKFLCKASY-SHR-KSCRW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8NTcyM3xpbWFnZS9qcGVnfGFHRTBMMmc0WXk4eE1EYzJPRGN5TkRnNE5UVXpOQzlKVGtSVFMwWk1RMHRCVTFsZlUwaFNYMHRUUTFKWFgxTlVURjh6TURCNE16QXdMbXB3Wnd8MTQzMjIyOGY5MDJlNWI2MmE3MDE2MjY3NjMzYzE3NzMyMzBiN2U4ZGFiYjdmZjY0MjYyZWFkYjI2MmRiNjc2ZQ
1306747 Keyless Locking Assemblies 

SKF SKF

SHR 40

Description

SHR 40 SH BUSHING

Keyless Screw Locking Assembly; 40MM Bore; 67MM Outside Diameter; 57MM Length; Steel; SHR Series; M8 X 16 Cap Screw

Part #

SHR 40

BDI #
1306747

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

497.49 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 497.49 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
1.12
EAN
7316577641229
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
SHR
Cap Screw
M8 X 16
Other Features
6 Locking Screws | Non Slotted Outer Sleeve
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking
Manufacturer URL
Manufacturer Item Number
SHR 40
Weight / LBS
2.48
Long Description
Keyless Screw Locking Assembly; 40MM Bore; 67MM Outside Diameter; 57MM Length; Steel; SHR Series; M8 X 16 Cap Screw
Additional Length for Cap
0 Inch | 0 Millimeter
Bore
1.575 Inch | 40 Millimeter
Outside Diameter
2.638 Inch | 67 Millimeter
Length
2.244 Inch | 57 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh