WHITTET-HIGGINS
WHITTET-HIGGINS
AN-40
WHITTET-HIGGINS WHITTET-HIGGINS
Description
AN-40 LOCKNUT ; 8TPI 9-27/32" OD 1.198" NOMINAL THK
8 Threads per Inch; 9-27/32" Outside Diameter; 1.198" Nominal Thickness; 7.847-8 Thread Size; 7.766" Thread Pitch Diameter Min; 7.777" Thread Pitch Diameter Max; W-40 Lockwasher Part Number; UNS Thread
Part #
AN-40
BDI #
967492
Details
390.37
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/AN-40/p/967492
Your Price
$ 390.37 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
3.89
EAN
0751968504009
Product Group - BDI
B02222
Threads per Inch
8
Thread Size
7.847-8
Lockwasher/Lockplate Part Number
W-40
Thread Name
UNS
Other Features
Low Carbon Steel
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Manufacturer Item Number
AN-40
Weight / LBS
8.56
Long Description
8 Threads per Inch; 9-27/32" Outside Diameter; 1.198" Nominal Thickness; 7.847-8 Thread Size; 7.766" Thread Pitch Diameter Min; 7.777" Thread Pitch Diameter Max; W-40 Lockwasher Part Number; UNS Thread
Thread Pitch Diameter Max
7.777 Inch | 197.536 Millimeter
Outside Diameter
9.844 Inch | 250.038 Millimeter
Nominal Thickness
1.198 Inch | 30.429 Millimeter
Thread Pitch Diameter Min
7.766 Inch | 197.256 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


