FAG
FAG
AN18
FAG FAG
Description
AN18 BEARING LOCKNUT
Locknut; 4.656" Outside Diameter; 0.698" Thickness
Part #
AN18
BDI #
1154252
Details
61.8
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/AN18/p/1154252
Your Price
$ 61.80 / each
$ 62.00 / each BDIExpress
$ 62.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0.628
EAN
4026677286093
Product Group - BDI
B02222
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
1.3845
Product Detail
Locknut
Product Specification
4.656" Outside Diameter; 0.698" Thickness
Long Description
Locknut; 4.656" Outside Diameter; 0.698" Thickness

