WHITTET-HIGGINS
WHITTET-HIGGINS
ARN-24
WHITTET-HIGGINS WHITTET-HIGGINS
Description
ARN-24 REMOVAL NUT ; 5.185-12 THREAD 6.9380IN OD 0.8440IN THK
12 Threads per Inch; 6-15/16" Outside Diameter; 27/32" Nominal Thickness; 5.185-12 Thread Size; 5.131" Thread Pitch Diameter Min; UNS Thread
Part #
ARN-24
BDI #
967657
Details
493.37
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/ARN-24/p/967657
Your Price
$ 493.37 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
1.524
EAN
0751968592402
Product Group - BDI
B02222
Threads per Inch
12
Thread Size
5.185-12
Thread Name
UNS
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Keyword String
Locknut
Weight / LBS
3.32
Long Description
12 Threads per Inch; 6-15/16" Outside Diameter; 27/32" Nominal Thickness; 5.185-12 Thread Size; 5.131" Thread Pitch Diameter Min; UNS Thread
Thread Pitch Diameter Min
5.131 Inch | 130.327 Millimeter
Nominal Thickness
0.844 Inch | 21.438 Millimeter
Outside Diameter
6.938 Inch | 176.225 Millimeter
Thread Pitch Diameter Max
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


