WHITTET-HIGGINS
WHITTET-HIGGINS
ARN-26
WHITTET-HIGGINS WHITTET-HIGGINS
Description
ARN-26 REMOVAL NUT ; 5.622-12 THREAD 07.3120IN OD 0.9060" THK
12 Threads per Inch; 7-5/16" Outside Diameter; 29/32" Nominal Thickness; 5.622-12 Thread Size; 5.568" Thread Pitch Diameter Min; UNS Thread
Part #
ARN-26
BDI #
967658
Details
527.36
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/ARN-26/p/967658
Your Price
$ 527.36 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
1.706
EAN
0751968592600
Product Group - BDI
B02222
Threads per Inch
12
Thread Size
5.622-12
Thread Name
UNS
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Keyword String
Locknut
Weight / LBS
3.7
Long Description
12 Threads per Inch; 7-5/16" Outside Diameter; 29/32" Nominal Thickness; 5.622-12 Thread Size; 5.568" Thread Pitch Diameter Min; UNS Thread
Nominal Thickness
0.906 Inch | 23.012 Millimeter
Thread Pitch Diameter Max
0 Inch | 0 Millimeter
Outside Diameter
7.312 Inch | 185.725 Millimeter
Thread Pitch Diameter Min
5.568 Inch | 141.427 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


